Motion
QVCW22V315ST

TIMKEN
QVCW22V315ST

Flange Bearing - 3-15/16 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #11998771
MFR #QVCW22V315ST
Price$3,977.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVCW22V315ST

Flange Bearing - 3-15/16 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #11998771
MFR #QVCW22V315ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,977.75/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3800 in; 238.30 mm
  • Bore Diameter  
    3-15/16 in
  • Flange Outside Diameter
    10.8800 in; 276.40 mm

Details

  • Bearing Number
    22222
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    V-Lock Collar
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
QVCW22V315ST FLANGE BLOCK BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought