1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
NS5716
QD Bushing - NS Bushing, 5-7/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB, Ductile Iron Material
MI ITEM #
11999214
MFR #
NS5716
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS NS5716
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
NS5716
QD Bushing - NS Bushing, 5-7/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB, Ductile Iron Material
MI ITEM #
11999214
MFR #
NS5716
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NS5716
Specifications
Bushing Size
NS
Bore Type
Finished Bore
Bore Diameter
5-7/16 in
Flange Outside Diameter
10.0000 in
Length Through Bore
6.0000 in
Material
Ductile Iron
UPC_NO
698672028752
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought