1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
6322 M/HC5C3
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
12001322
MFR #
6322 M/HC5C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Ball Bearings
SKF 6322 M/HC5C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
6322 M/HC5C3
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
12001322
MFR #
6322 M/HC5C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
6322 M/HC5C3 BEARING
Specifications
Bore Type
Straight
Bore Diameter
110 mm
Outside Diameter
240 mm
Overall Width
50 mm
Snap Ring Included
Without Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought