Motion
WTH15
Bearing Lock Washer - 2.9730 in ID, 3.9218 in Outside Dia., 3.3750 in Face Dia., Steel Material, WTH Series
MI ITEM #12002914
MFR #WTH15
Price$53.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.9730 in ID, 3.9218 in Outside Dia., 3.3750 in Face Dia., Steel Material, WTH Series
MI ITEM #12002914
MFR #WTH15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.73/each

Specifications

Dimensions

  • Bore Diameter  
    2.9730 in
  • Face Diameter  
    3.3750 in
  • Key Width
    0.3000 in
  • Outside Diameter Over Tangs
    3.9218 in
  • Tang Width  
    0.3270 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    WTH

Overview

Mfr description
WTH15 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought