Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
- SizeXS
- Women's SizeXS
Details
- Additional DetailsIdeal for handling and assembly of small to medium sharp parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationManufacturing, Automotive
- Back MaterialSynthetic
- Coated DesignFully Coated
- Coating CoverageFull Hand
- Coating MaterialPolyurethane
- ColorBlack
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionIdeal for handling and assembly of small to medium sharp parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
- Description KeywordSeamlessGlove Coated
- Duty TypeGeneral Purpose
- EN3883111 XX
- FDA ApprovedNo
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Hand TypePair
- Industry UseManufacturing, Automotive
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorBlack
- Liner MaterialNylon
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog Number33- VRX180/XS
- Manufacturer Upc Number616314373398
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Package Quantity12
- Palm FeaturesPolyurethane Coated
- Product LineG Tek
- Protection TypeGeneral Purpose, Liquid, Antibacterial, Antiviral
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesVR-X
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388, EN 374-2, EN 374-5, ISO 20743, 2013 , ASTM D6978-05
- Static DissipativeYes
- Supported Or UnsupportedSupported
- TypeCoated
- UPC_NO616314373404
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)