Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, Nylon Material
Mi Item #12002979
MFR #33-VRX180/S

Mfr description
33-VRX180/S SEAMLESS KNIT POLYKOR BLEND,
  • Seamless construction offers increased comfort and breathability
  • Nylon blended shell, featuring an ultra-thin 18 gauge liner for exceptional dexterity
  • VR-X Polyurethane coatings provide advanced barrier protection, the treated coating takes on the surface properties of the glove liner providing a tactile grip in wet, dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Ideal for handling and assembly of small to medium sharp parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Maintenance, Assembly, Automotive
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full Hand
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of small to medium sharp parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    3111 XX
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Maintenance, Assembly, Automotive
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    Black
  • Liner Material
    Nylon
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    33- VRX180/S
  • Manufacturer Upc Number
    616314373411
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Package Quantity
    12
  • Palm Features
    Polyurethane Coated
  • Product Line
    G Tek
  • Protection Type
    Abrasion, Puncture, Liquid
  • Seamless
    Yes
  • Series
    VR-X
  • Spec Sheet
  • Standards Met
    EN 388, EN 374-5
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314373428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)