Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
- SizeM
- Women's SizeM
Details
- Additional DetailsIdeal for handling and assembly of small to medium sharp parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationManufacturing, Maintenance, Assembly, Automotive
- Back MaterialSynthetic
- Coated DesignFully Coated
- Coating CoverageFull Hand
- Coating MaterialPolyurethane
- ColorBlack
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionIdeal for handling and assembly of small to medium sharp parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
- Description KeywordSeamlessGlove Coated
- Duty TypeStandard Duty
- EN3883111 XX
- FDA ApprovedNo
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Hand TypePair
- IncludesOne Pair
- Industry UseManufacturing, Maintenance, Assembly, Automotive
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorBlack
- Liner MaterialNylon
- Lining MaterialKnit
- Lining SeamsSeamless
- Lint FreeYes
- Manufacturer Catalog Number33- VRX180/M
- Manufacturer Upc Number616314373435
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Package Quantity12
- Palm FeaturesCoated
- Product LineG Tek
- Protection TypeAbrasion, Puncture, Liquid, Antibacterial, Antiviral
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesVR-X
- Spec Sheet
- Standards MetEN 388, EN 374-2, EN 374-5, ISO 20743, 2013 , ESD S11.11, ASTM F1342, ASTM D3389-10, ASTM D6978-05
- Static DissipativeYes
- Supported Or UnsupportedSupported
- Thumb StyleStraight
- Thumb TypeStraight
- TypeCoated
- UPC_NO616314373442
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)