Overview
Mfr description
33-VRX180/XXL SEAMLESS KNIT POLYKOR BLEN
- Seamless construction offers increased comfort and breathability
- Nylon blended shell, featuring an ultra-thin 18 gauge liner for exceptional dexterity
- VR-X Polyurethane coatings provide advanced barrier protection, the treated coating takes on the surface properties of the glove liner providing a tactile grip in wet, dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Liquid proof, air leak tested - EN374-2
- Antibacterial and antiviral barrier protection per ISO 20743:2013 test method & EN374-5
- 4.0 AQL, similar to the AQL levels for industrial grade disposable gloves
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Silicone free
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Recommended wash cycle: maximum 6 cycles
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeKnit Gloves - Coated
- Coating CoverageFull Hand
- Cuff TypeKnit Wrist
- Application• Thin Coating, Good Grip for High Dexterity Handling • Small Parts Handling • Maintenance and Repair Operations • Quality Control and Inspection
- ColorBlack
- Grip PatternFoam
- Coating MaterialPolyurethane
- Manufacturer Upc Number616314373534
- DescriptionIdeal for handling and assembly of small to medium sharp parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
- Spec Sheet
- Additional DetailsIdeal for handling and assembly of small to medium sharp parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
- Package Quantity12
- Description KeywordSeamlessGlove Coated
- UPC_NO616314371769
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data