Motion
16-VRX380/S
Glove with Polykor Fiber - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
MI ITEM #12002986
MFR #16-VRX380/S
Price$10.08/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
MI ITEM #12002986
MFR #16-VRX380/S

Mfr description
16-VRX380/S SEAMLESS KNIT POLYKOR W/PU A
  • Seamless construction offers increased comfort and breathability
  • VR-X Polyurethane coatings provide advanced barrier protection, the treated coating takes on the surface properties of the glove liner providing a tactile grip in wet, dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Liquid proof, air leak tested - EN374-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.08/dz

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Ideal for handling and assembly of small to medium parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Assembly and Sorting of Small to Medium Parts and Materials, Good Grip for High Dexterity Handling, Handling, Maintenance and Repair Operations, Receiving and Packaging, Shipping, Thin Coating
  • Blood Born Pathogen Barrier
    Yes
  • Coated Area
    Palm
  • Coating
    Polyurethane
  • Coating Coverage
    Full Hand
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    PolyKor Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Black
  • Construction Description
    Seamless Knit with Knit wrist
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of small to medium parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    C
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    C
  • EN388
    EN388 4X32CX
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Smooth
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Liner/Shell Material
    PolyKor
  • Manufacturer Catalog Number
    16-VRX380/S
  • Manufacturer Upc Number
    616314366468
  • Material
    PolyKor Blended
  • Material Type
    PolyKor
  • Other Standards Met
    EN374-2, EN374-5, ESD S11.11, ISO 20743:2013
  • Package Quantity
    12
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    VR-XTM
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, EN ISO 374-5
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314366475

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)