Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
- SizeM
Details
- Additional DetailsIdeal for handling and assembly of small to medium parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
- Ansi Isea Abrasion Resistance LevelLevel 1
- Ansi Isea Cut Resistance LevelLevel 3
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsAssembly and Sorting of Small to Medium Parts and Materials, Good Grip for High Dexterity Handling, Handling, Maintenance and Repair Operations, Receiving and Packaging, Shipping, Thin Coating
- Blood Born Pathogen BarrierYes
- Coated AreaPalm
- CoatingPolyurethane
- Coating CoverageFull Hand
- Coating MaterialPolyurethane
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialPolyurethane
- Coating StylePolyurethane
- ColorBlack
- Construction DescriptionSeamless Knit with Polyurethane Advanced Barrier Protection Coating
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionIdeal for handling and assembly of small to medium parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
- Description KeywordCut Resistant Gloves
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelX
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level3
- En Iso Cut ResistanceC
- EN3884X32CX
- FeaturesSeamless construction offers increased comfort and breathability
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeSmooth
- Group & ClassA3
- HandPair
- Hand TypePair
- Latex FreeYes
- Liner/Shell MaterialPolyKor Blended
- Manufacturer Catalog Number16-VRX380/M
- Manufacturer Upc Number616314373589
- MaterialPolyKor Blended
- Material TypePolyKor Blended
- Other Standards MetEN 374-2, EN 388, EN ISO 374-5, ESD S11.11, ISO 20743:2013
- Package Quantity12
- Product LineG-Tek
- Product TypesCoated Gloves
- Protection TypeCut Resistant
- SeriesVR-XTM
- Silicone ContentNo
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388, EN ISO 374-5
- Toxicity TypeSilicone Free
- TypeSeamless Knit
- UPC_NO616314371783
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)