Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size XL or Size 10, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #12002989
MFR #16-VRX380/XL

Mfr description
16-VRX380/XL SEAMLESS KNIT POLYKOR W/PU
  • Seamless construction offers increased comfort and breathability
  • VR-X Polyurethane coatings provide advanced barrier protection, the treated coating takes on the surface properties of the glove liner providing a tactile grip in wet, dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Liquid proof, air leak tested - EN374-2
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Size
    XL

Details

  • Additional Details
    Ideal for handling and assembly of small to medium parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Assembly and Sorting of Small to Medium Parts and Materials, Good Grip for High Dexterity Handling, Handling and assembly of small to medium parts and materials, Handling, Inspection, Maintenance and Repair Operations, Manufacturing, Mechanical equipment maintenance and repair, Receiving and Packaging, Shipping and packaging, Shipping, Thin Coating
  • Blood Born Pathogen Barrier
    Yes
  • Coated Area
    Palm
  • Coating
    Polyurethane
  • Coating Coverage
    Full Hand
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Black
  • Construction Description
    Seamless knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of small to medium parts and materials, manufacturing, inspection, shipping and packaging and mechanical equipment maintenance and repair.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    C
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    C
  • EN388
    EN388 4X32CX
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Liner/Shell Material
    PolyKor Blended
  • Manufacturer Catalog Number
    16-VRX380/XL
  • Manufacturer Upc Number
    616314373619
  • Material
    PolyKor Blended
  • Material Type
    PolyKor Blended
  • Other Standards Met
    EN374-2, EN374-5, ESD S11.11, ISO 20743:2013
  • Package Quantity
    12
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    VR-XTM
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, EN ISO 374-5, EN374-2, ESD S11.11, ISO 20743:2013
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314371806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)