Motion
AKN 150
AKN 150 METAL BELLOWS COUPLING
Mi Item #12003170
MFR #AKN 150
Price$799.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AKN 150 METAL BELLOWS COUPLING
Mi Item #12003170
MFR #AKN 150

Mfr description
AKN 150 METAL BELLOWS COUPLING
  • The metal bellows couplings from the 'AKN' series boast trusted quality and increased torsional stiffness. The reduced shafts in the element guarantee for high stiffness while at the same time compensating angular, axial and radial misalignments. The shaft connection is established by means of clamping hubs on both sides.
  • Advantages
  • 100% inspection and traceability through individual marking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.55/each

Specifications

Dimensions

  • Weight
    1.6 kg

Details

  • Description
    BELLOWS STYLE COUPLING
  • Harmonization Code
    8483608000
  • Manufacturer Catalog Number
    AKN 150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)