Motion
AKD 150
AKD 150 METAL BELLOWS COUPLING
Mi Item #12003171
MFR #AKD 150
Price$1,550.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AKD 150 METAL BELLOWS COUPLING
Mi Item #12003171
MFR #AKD 150

Mfr description
AKD 150 METAL BELLOWS COUPLING
  • The production series 'AKD' offers the traditional metal bellows coupling which can be used for a wide range of applications. Its core characteristics are the backlash-free transmission of torque, high torsional stiffness, and excellent compensation of angular, axial and radial misalignments. Operational safety and easy assembly are two more factors speaking in favour of AKD.
  • Advantages
  • 100% inspection and traceability through individual marking.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,550.74/each

Specifications

Dimensions

  • Weight
    2.0 kg

Details

  • Description
    BELLOWS STYLE COUPLING
  • Harmonization Code
    8483608000
  • Manufacturer Catalog Number
    AKD 150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)