Motion
7006-200
Keyless Bushings - 200 mm ID, 260 mm OD
Mi Item #12003172
MFR #7006-200
Price$1,512.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 200 mm ID, 260 mm OD
Mi Item #12003172
MFR #7006-200

Mfr description
7006-200 200 X 260 7006 LOCKING ASSEMBLY
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,512.51/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Min Bore Diameter
    200 mm
  • Outside Diameter  
    260 mm
  • Overall Length
    78 mm
  • Weight
    10.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    119 N/mm
  • Manufacturer Catalog Number
    7006-200
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    512 kN/lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)