Motion
ACA642301R0B00MAG002K0A040D00000B

VICKERS BY DANFOSS
ACA642301R0B00MAG002K0A040D00000B

Hydraulic Axial Piston Pump - Series 1, Right Hand Input Rotation
MI ITEM #12004039
MFR #ACA642301R0B00MAG002K0A040D00000B
Price$15,378.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
ACA642301R0B00MAG002K0A040D00000B

Hydraulic Axial Piston Pump - Series 1, Right Hand Input Rotation
MI ITEM #12004039
MFR #ACA642301R0B00MAG002K0A040D00000B

Mfr description
6423-442 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,378.26/each

Specifications

Dimensions

  • Overall Height
    12.2600 in, 311.40 mm
  • Overall Length
    19.2700 in, 489.46 mm
  • Overall Width
    12.0400 in, 305.82 mm

Details

  • Application
    Mobile Closed-Circuit Piston Pumps
  • Displacement Type
    Variable
  • Input Rotation
    Right Hand
  • Pump Application
    Mobile Equipment
  • Series
    Series 1
  • Trade Name/Number
    S1PV105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)