Motion
NHT26001005.00

GROVE GEAR
NHT26001005.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6200 in Center Distance, Solid Output, Left Hand Output
MI ITEM #12004525
MFR #NHT26001005.00
List Price$2,637.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHT26001005.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6200 in Center Distance, Solid Output, Left Hand Output
MI ITEM #12004525
MFR #NHT26001005.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,637.11/each for your price

Overview

Mfr description
NHT26001005.00 NH-T826-20-L

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    20:1
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    NH
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    NH-T826-20-L
  • Weight
    50 lbs, 22.68 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought