Motion
NH-TMQ830-15-D-180

GROVE GEAR
NH-TMQ830-15-D-180

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #12004528
MFR #NH-TMQ830-15-D-180
List Price$3,312.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-TMQ830-15-D-180

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #12004528
MFR #NH-TMQ830-15-D-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,312.09/each for your price

Overview

Mfr description
NHT30003088.00 NH-TMQ830-15-D-180

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text