Motion
P7272008.F3

GROVE GEAR
P7272008.F3

Right Angle Worm Gear Speed Reducer - 10.04:1 Ratio, Solid Output
MI ITEM #12004531
MFR #P7272008.F3
List Price$3,138.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7272008.F3

Right Angle Worm Gear Speed Reducer - 10.04:1 Ratio, Solid Output
MI ITEM #12004531
MFR #P7272008.F3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,138.48/each for your price

Overview

Mfr description
P7272008.F3 PBQ7272-10.04-M5-F3

Specifications

  • Ratio
    10.04:1
  • Case Included
    Yes
  • Output Type
    Solid
  • Style
    C-Face Quill
  • Finish Coating
    Vacuum Impregnated With Resinol RT
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    PBQ7272-10.04-M5-F3
  • Weight
    15 lbs, 6.804 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Nominal Ratio
    10.04:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text