Motion
P7472029.B1

GROVE GEAR
P7472029.B1

Right Angle Worm Gear Speed Reducer - 14.21:1 Ratio, Solid Output
MI ITEM #12004534
MFR #P7472029.B1
List Price$3,586.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7472029.B1

Right Angle Worm Gear Speed Reducer - 14.21:1 Ratio, Solid Output
MI ITEM #12004534
MFR #P7472029.B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,586.94/each for your price

Overview

Mfr description
P7472029.B1 PBQ7472-14.21-M7-B1

Specifications

  • Ratio
    14.21:1
  • Case Included
    Yes
  • Output Type
    Solid
  • Style
    C-Face Quill
  • Finish Coating
    Resinol RT
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    7472
  • Mounting Type
    B1
  • Manufacturer Catalog Number
    PBQ7472-14.21-M7-B1
  • Weight
    12.7 kg, 28 lbs
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    14.21:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text