Motion
SV55B-2ZGD-2X

RADIANS INC.
SV55B-2ZGD-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12005866
MFR #SV55B-2ZGD-2X
Price$79.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV55B-2ZGD-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12005866
MFR #SV55B-2ZGD-2X

Mfr description
SV55B-2ZGD-2XL CLASS 2 HEAVY WOVEN VEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.28/each

Specifications

Dimensions

  • Length
    35.05 cm, 13.8000 in
  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    3M 8712 Silver 2 Glass Bead Reflective Tape | 1 Contrasting Trim Detail | Reflective Trim Edging | Dual Mic Tabs On Shoulders | Front Flap Covered Radio Pocket | Flap Covered Split Pencil Pocket | Lower Front Cargo Pockets With Flagging Tape Grommets | 2 Water Bottle | Paint Can Pockets | 2 Large Two Layer Inside Open Pockets | Two Tone Design | Color Blocked
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Binding Color
    Reflective Silver
  • Color
    Black, Hi-Vis Green
  • Description
    Radians Sv55B Class 2 Heavy Woven Color Blocked Two Tone Engineer Vest
  • Front Closure
    Zipper
  • Garment Type
    Engineer Vest
  • Garment Use
    Construction Superintendents, Professional Field Engineering
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Cargo Pockets, Dual Mic Tabs, Paint Can Pockets, Pencil Pocket, Radio Pocket, Water Bottle, inside Open Pockets
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    9
  • Pattern
    2-Tone
  • Product Line
    Radians Safety
  • Product Type
    High-Visibility Vests
  • Series
    SV55
  • Stripe Color
    Silver
  • Type
    Engineer
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)