Motion
#5-40NC SPGP H2 2F GP PLUG SPIRAL POINT TAP-TIN

GREENFIELD INDUSTRIES
#5-40NC SPGP H2 2F GP PLUG SPIRAL POINT TAP-TIN

High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes
MI ITEM #12005869
MFR ##5-40NC SPGP H2 2F GP PLUG SPIRAL POINT TAP-TIN
Your Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
#5-40NC SPGP H2 2F GP PLUG SPIRAL POINT TAP-TIN

High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes
MI ITEM #12005869
MFR ##5-40NC SPGP H2 2F GP PLUG SPIRAL POINT TAP-TIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.34/each(List $18.79)

Overview

Mfr description
356403 5-40 H2 2FL PLUG TAP-TIN

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    5.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text