Motion
FHMQ520-36-HL-56-16

GROVE GEAR
FHMQ520-36-HL-56-16

1.9700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size
MI ITEM #12005873
MFR #FHMQ520-36-HL-56-16
Your Price$1,310.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
FHMQ520-36-HL-56-16

1.9700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size
MI ITEM #12005873
MFR #FHMQ520-36-HL-56-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,310.64/each(List $1,572.77)

Overview

Mfr description
WF20016501.16 FHMQ520-36-HL-56-16

Specifications

  • Center Distance
    1.9700 in
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text