Motion
W5180173.MD

GROVE GEAR
W5180173.MD

Right Angle Worm Gear Speed Reducer - 21:1 Ratio, IEC 63 Frame
Mi Item #12005884
MFR #W5180173.MD
Price$1,114.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5180173.MD

Right Angle Worm Gear Speed Reducer - 21:1 Ratio, IEC 63 Frame
Mi Item #12005884
MFR #W5180173.MD

Mfr description
W5180173.MD HMQ518-21-H-IEC63/B14-18MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,114.06/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Case Size
    518
  • Manufacturer Reducer Size
    518
  • NEMA / IEC Frame Size
    IEC 63
  • Nominal Ratio
    21:1
  • Ratio
    21:1
  • Weight
    6 lbs, 2.72 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    IEC Flange
  • Manufacturer Catalog Number
    HMQ518-21-H-IEC63/B14-18 mm
  • Mounting Type
    Flange
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Style
    IEC Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)