Motion
W5250106.00

GROVE GEAR
W5250106.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 36:1 Ratio, 0.7500 in Input Size, Hollow Output
Mi Item #12005888
MFR #W5250106.00
Price$1,830.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250106.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 36:1 Ratio, 0.7500 in Input Size, Hollow Output
Mi Item #12005888
MFR #W5250106.00

Mfr description
W5250106.00 H525-36-H-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,830.85/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    525
  • Housing Length
    5.4300 in, 137.92 mm
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 1.5000 in
  • Manufacturer Reducer Size
    525
  • Maximum Output Torque
    1281 in/lb;144.734 nm
  • Nominal Ratio
    36:1
  • Ratio
    36:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Weight
    12 lbs, 5.443 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.46 hp
  • Horsepower Rating Normal Duty
    1.46 hp
  • Housing Material
    Aluminum alloy
  • Input Style
    Solid Shaft
  • Manufacturer Catalog Number
    H525-36-H-18
  • Max Input Horsepower
    1.46 hp
  • Mounting Type
    Hollow Shaft
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Series
    Bravo
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    1281 in-lbs;144.734 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)