Motion
W5252526.00

GROVE GEAR
W5252526.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 5.2500 in Center Distance, 1.1250 in Output Size, 56 Frame
Mi Item #12005890
MFR #W5252526.00
Price$2,463.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5252526.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 5.2500 in Center Distance, 1.1250 in Output Size, 56 Frame
Mi Item #12005890
MFR #W5252526.00

Mfr description
W5252526.00 DHMQ525-150-H1-56-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,463.58/each

Specifications

Dimensions

  • Case Size
    525
  • Center Distance
    5.2500 in
  • Manufacturer Reducer Size
    525
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    150:1
  • Output Size
    1.1250 in
  • Ratio
    150:1
  • Weight
    18 lbs, 8.165 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum Alloy
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    DHMQ525-150-H1-56-18
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)