Motion
W5340165.00

GROVE GEAR
W5340165.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 52:1 Ratio, 3.3500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005892
MFR #W5340165.00
Price$3,095.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5340165.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 52:1 Ratio, 3.3500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005892
MFR #W5340165.00

Mfr description
W5340165.00 HMQ534-52-H-56-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,095.55/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 38.10 mm
  • Case Size
    534
  • Center Distance
    3.3500 in
  • Housing Height
    9.1500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    534
  • Maximum Output RPM
    34 rpm
  • Maximum Output Torque
    2229 in/lb;251.84 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    52:1
  • Output Size
    1.5000 in
  • Ratio
    52:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    24 lbs, 10.886 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.2 hp
  • Horsepower Rating Normal Duty
    1.2 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    HMQ534-52-H-56-24
  • Max Input Horsepower
    1.82 hp
  • Mounting Type
    Shaft
  • Output
    1.2 hp;0.895 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Nitrile
  • Series
    Bravo
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    2229 in-lbs;251.84 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)