Motion
GR8130225.00

GROVE GEAR
GR8130225.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 140 Frame
MI ITEM #12005911
MFR #GR8130225.00
Price$1,608.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8130225.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 140 Frame
MI ITEM #12005911
MFR #GR8130225.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,608.78/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    813
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    327 in/lb;36.95 nm
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    50:1
  • Output Size
    0.6250 in
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    17 lbs, 7.711 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.285 hp
  • Horsepower Rating Normal Duty
    0.285 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-BMQ813-50-L-140
  • Max Input Horsepower
    0.285 hp
  • Mounting Type
    Universal
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    327 in-lbs;36.95 Nm

Overview

Mfr description
GR8130225.00 GR-BMQ813-50-L-140 CAST IRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought