Motion
GR8131151.00

GROVE GEAR
GR8131151.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #12005912
MFR #GR8131151.00
Price$1,264.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8131151.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #12005912
MFR #GR8131151.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,264.76/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    813
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    314 in/lb;35.48 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    0.6250 in
  • Overhung Load
    700 lbs
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    18 lbs, 8.165 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.29 hp
  • Horsepower Rating Normal Duty
    0.29 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-CMQ813-30-L-56
  • Max Input Horsepower
    0.29 hp
  • Mounting Type
    C Flange
  • Output
    0.29 hp;0.216 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    3113.75 N, 700 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    314 in-lbs;35.48 Nm

Overview

Mfr description
GR8131151.00 GR-CMQ813-30-L-56 CAST IRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought