Motion
GR8135568.00

GROVE GEAR
GR8135568.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
Mi Item #12005913
MFR #GR8135568.00
Price$1,855.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8135568.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
Mi Item #12005913
MFR #GR8135568.00

Mfr description
GR8135568.00 GR-FMQ813-15-RL-56 CAST IRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,855.19/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    813
  • Maximum Output RPM
    116 rpm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Output Size
    0.6250 in
  • Ratio
    15:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    18 lbs, 8.165 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-FMQ813-15-RL-56
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    GR
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)