Motion
GR8153004.00

GROVE GEAR
GR8153004.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 56 Frame
MI ITEM #12005915
MFR #GR8153004.00
Your Price$1,734.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8153004.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 56 Frame
MI ITEM #12005915
MFR #GR8153004.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,734.90/each(List $1,995.13)

Overview

Mfr description
GR8153004.00 GR-WBMQ815-15-L-56 CAST IRO

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    815
  • Manufacturer Catalog Number
    GR-WBMQ815-15-L-56
  • Weight
    22 lbs, 9.98 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text