Motion
GR8155626.00

GROVE GEAR
GR8155626.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output, 56C Frame
Mi Item #12005916
MFR #GR8155626.00
Price$4,401.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8155626.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output, 56C Frame
Mi Item #12005916
MFR #GR8155626.00

Mfr description
GR8155626.00 GR-WDTMQ815-200-R2-56 CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,401.81/each

Specifications

Dimensions

  • Case Size
    815
  • Center Distance
    1.5400 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    815
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    200:1
  • Output Size
    0.7500 in
  • Ratio
    200:1
  • Weight
    41 lbs, 18.6 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-WDTMQ815-200-R2-56
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)