Motion
GR8180621.16

GROVE GEAR
GR8180621.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005917
MFR #GR8180621.16
Price$2,361.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180621.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005917
MFR #GR8180621.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,361.81/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    528 in/lb;59.66 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    1.0000 in
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    30 lbs, 13.61 kg

Details

  • Bushing Kit
    H2
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.625 hp
  • Horsepower Rating Normal Duty
    1.625 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-HMQ818-10-H2-56-16
  • Max Input Horsepower
    1.625 hp
  • Mounting Type
    Shaft
  • Output
    1.466 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    528 in-lbs;59.66 Nm

Overview

Mfr description
GR8180621.16 GR-HMQ818-10-H2-56-16 CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought