Motion
GR8180642.16

GROVE GEAR
GR8180642.16

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #12005919
MFR #GR8180642.16
Price$2,361.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180642.16

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #12005919
MFR #GR8180642.16

Mfr description
GR8180642.16 GR-HMQ818-25-H2-56-16 CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,361.81/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Output Size
    1.0000 in
  • Ratio
    25:1
  • Weight
    25 lbs, 11.34 kg

Details

  • Bushing Kit
    H2
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-HMQ818-25-H2-56-16
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)