Motion
GR8181145.00

GROVE GEAR
GR8181145.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56 Frame
MI ITEM #12005920
MFR #GR8181145.00
Your Price$1,617.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8181145.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56 Frame
MI ITEM #12005920
MFR #GR8181145.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,617.16/each(List $1,940.59)

Overview

Mfr description
GR8181145.00 GR-CMQ818-5-L-56- CAST IRON

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    5:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-CMQ818-5-L-56-
  • Weight
    26 lbs, 11.79 kg
  • Nominal Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought