Motion
GR8183623.16

GROVE GEAR
GR8183623.16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005921
MFR #GR8183623.16
Your Price$2,559.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8183623.16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005921
MFR #GR8183623.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,559.40/each(List $3,071.29)

Overview

Mfr description
GR8183623.16 GR-WHMQ818-20-H2-56-16 CAST

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Bore Type
    Keyed Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    87 rpm
  • Series
    GR
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    18
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-WHMQ818-20-H2-56-16
  • Weight
    25 lbs, 11.34 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Keyed Hollow Bore
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought