Motion
GR8186076.00

GROVE GEAR
GR8186076.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005922
MFR #GR8186076.00
Price$1,602.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8186076.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005922
MFR #GR8186076.00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,602.26/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    614 in/lb
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    1.0000 in
  • Overhung Load
    1200 lbs
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    11.8100 in
  • Shipping Dimensions Length
    14.6900 in
  • Shipping Dimensions Width
    10.8800 in
  • Weight
    27 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.741 hp
  • Horsepower Rating Normal Duty
    0.741 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-FHMQ818-30-HL-56-16
  • Max Input Horsepower
    0.741 hp
  • Mounting Type
    Flange
  • Output
    0.569 hp;0.424 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    5337.87 N, 1200 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    614 in-lbs

Overview

Mfr description
GR8186076.00 GR-FHMQ818-30-HL-56-16 CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought