Motion
GR8240556.24

GROVE GEAR
GR8240556.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005923
MFR #GR8240556.24
Your Price$2,678.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240556.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005923
MFR #GR8240556.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,678.31/each(List $3,213.97)

Overview

Mfr description
GR8240556.24 GR-HMQ824-40-H1-56-24 CAST

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.342 hp
  • Horsepower Rating Normal Duty
    1.342 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    1433 in/lb;161.91 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ824-40-H1-56-24
  • Weight
    45 lbs, 20.412 kg
  • Horsepower
    1.342 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    40:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    1433 in-lbs;161.91 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought