Motion
GR8240573.20

GROVE GEAR
GR8240573.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 180TC Frame
Mi Item #12005925
MFR #GR8240573.20
Price$3,363.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240573.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 180TC Frame
Mi Item #12005925
MFR #GR8240573.20

Mfr description
GR8240573.20 GR-HMQ824-5-H1-180-20 CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,363.53/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Bore Length
    5.0000 in
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    898 in/lb;101.46 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    5:1
  • Output Size
    1.2500 in
  • Overhung Load
    1770 lbs
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    47 lbs, 21.319 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-HMQ824-5-H1-180-20
  • Max Input Horsepower
    5.323 hp
  • Mounting Type
    Shaft
  • Output
    4.985 hp;3.717 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    898 in-lbs;101.46 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)