Motion
GR8243003.00

GROVE GEAR
GR8243003.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #12005926
MFR #GR8243003.00
List Price$2,852.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8243003.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #12005926
MFR #GR8243003.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,852.39/each for your price

Overview

Mfr description
GR8243003.00 GR-WBMQ824-10-L-56 CAST IRO

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.564 hp
  • Horsepower Rating Normal Duty
    3.564 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1172 in/lb;132.418 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-WBMQ824-10-L-56
  • Weight
    45 lbs, 20.412 kg
  • Horsepower
    3.564 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Output
    3.253 hp;2.426 kw
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1172 in-lbs;132.418 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought