Motion
GR8243011.00

GROVE GEAR
GR8243011.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #12005927
MFR #GR8243011.00
Price$2,852.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8243011.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #12005927
MFR #GR8243011.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,852.39/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    830 in/lb;93.777 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    80:1
  • Output Size
    1.1250 in
  • Overhung Load
    1770 lbs
  • Ratio
    80:1
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    45 lbs, 20.412 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.455 hp
  • Horsepower Rating Normal Duty
    0.455 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-WBMQ824-80-L-56
  • Max Input Horsepower
    0.455 hp
  • Mounting Type
    Base
  • Output
    0.288 hp;0.215 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    830 in-lbs;93.777 Nm

Overview

Mfr description
GR8243011.00 GR-WBMQ824-80-L-56 CAST IRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought