Motion
GR8243015.00

GROVE GEAR
GR8243015.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
Mi Item #12005928
MFR #GR8243015.00
Price$2,943.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8243015.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
Mi Item #12005928
MFR #GR8243015.00

Mfr description
GR8243015.00 GR-WBMQ824-10-R-56 CAST IRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,943.67/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    824
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    1.1250 in
  • Ratio
    10:1
  • Weight
    45 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-WBMQ824-10-R-56
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)