Motion
GR8243504.23

GROVE GEAR
GR8243504.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005929
MFR #GR8243504.23
Your Price$3,475.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8243504.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005929
MFR #GR8243504.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,475.18/each(List $4,170.21)

Overview

Mfr description
GR8243504.23 GR-WHMQ824-15-H1-56-23 CAST

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Max Input Horsepower
    2.765 hp
  • Horsepower Rating Normal Duty
    2.765 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    21.9 rpm
  • Maximum Output Torque
    1318 in/lb;148.91 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Mounting Type
    Base
  • Weight
    45 lbs
  • Horsepower
    2.765 hp
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Output
    2.439 hp
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in
  • Torque Rating (in-lb)
    1318 in-lbs;148.91 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Cast Iron Single-Reduction Worm Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text