Motion
GR8243518.20

GROVE GEAR
GR8243518.20

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140 Frame
MI ITEM #12005930
MFR #GR8243518.20
Your Price$3,475.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8243518.20

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140 Frame
MI ITEM #12005930
MFR #GR8243518.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,475.18/each(List $4,170.21)

Overview

Mfr description
GR8243518.20 GR-WHMQ824-25-H1-140-20 CAS

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    25:1
  • Input Type
    C-Face Quill
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-WHMQ824-25-H1-140-20
  • Weight
    47 lbs, 21.32 kg
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text