Motion
GR8245649.00

GROVE GEAR
GR8245649.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005931
MFR #GR8245649.00
Your Price$3,897.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8245649.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005931
MFR #GR8245649.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,897.53/each(List $4,677.03)

Overview

Mfr description
GR8245649.00 GR-WFHM824-100-HL-56-23 CAS

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    100:1
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-WFHM824-100-HL-56-23
  • Weight
    49 lbs, 22.23 kg
  • Nominal Ratio
    100:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought