Motion
GR8246031.00

GROVE GEAR
GR8246031.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 180A Frame
Mi Item #12005932
MFR #GR8246031.00
Price$2,868.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8246031.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 180A Frame
Mi Item #12005932
MFR #GR8246031.00

Mfr description
GR8246031.00 GR-TMQ824-5-R-180A CAST IRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,868.35/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    824
  • NEMA / IEC Frame Size
    180A
  • Nominal Ratio
    5:1
  • Output Size
    1.1250 in
  • Ratio
    5:1
  • Weight
    49 lbs, 22.23 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-TMQ824-5-R-180A
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)