Motion
GR8260673.20

GROVE GEAR
GR8260673.20

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005933
MFR #GR8260673.20
List Price$3,706.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8260673.20

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005933
MFR #GR8260673.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,706.78/each for your price

Overview

Mfr description
GR8260673.20 GR-HMQ826-60-H2-56-20 CAST

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ826-60-H2-56-20
  • Weight
    55 lbs, 24.9 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text