Motion
GR830206091.23

GROVE GEAR
GR830206091.23

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56 Frame
Mi Item #12005935
MFR #GR830206091.23
Price$6,416.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR830206091.23

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56 Frame
Mi Item #12005935
MFR #GR830206091.23

Mfr description
GR830206091.23 GR-DHMQ830-75-H16-56-23 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,416.76/each

Specifications

Dimensions

  • Case Size
    830
  • Center Distance
    3.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    75:1
  • Output Size
    1.4375 in
  • Ratio
    75:1
  • Weight
    90 lbs, 40.82 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-DHMQ830-75-H16-56-23
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)