Motion
GR830206094.00

GROVE GEAR
GR830206094.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
Mi Item #12005936
MFR #GR830206094.00
Price$5,419.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR830206094.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
Mi Item #12005936
MFR #GR830206094.00

Mfr description
GR830206094.00 GR-DMQ830-200-L6-56 CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,419.56/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Housing Height
    9.9400 in
  • Housing Width
    6.5000 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    9.9400 in, 252.48 mm
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    4076 in/lb;460.527 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    200:1
  • Output Size
    1.2500 in
  • Overhung Load
    2170 lbs
  • Ratio
    200:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    89 lbs, 40.37 kg
  • Width
    8.1200 in, 206.25 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.904 hp
  • Horsepower Rating Normal Duty
    0.904 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DMQ830-200-L6-56
  • Max Input Horsepower
    0.904 hp
  • Mounting Type
    Base
  • Output
    0.566 hp;0.422 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    4076 in-lbs;460.527 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)