Motion
GR8303502.31

GROVE GEAR
GR8303502.31

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005939
MFR #GR8303502.31
List Price$6,379.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8303502.31

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005939
MFR #GR8303502.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,379.18/each for your price

Overview

Mfr description
GR8303502.31 GR-WHMQ830-7.5-H1-56-31 CAS

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    7.5:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-WHMQ830-7.5-H1-56-31
  • Weight
    69 lbs, 31.3 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    7.5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text