Motion
GR8305872.00

GROVE GEAR
GR8305872.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, Solid Output, Double Output
MI ITEM #12005940
MFR #GR8305872.00
Price$3,662.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8305872.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, Solid Output, Double Output
MI ITEM #12005940
MFR #GR8305872.00

Mfr description
GR8305872.00 GR-U830-20-D-A CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,662.49/each

Specifications

Dimensions

  • Case Size
    830
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    830
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    70 lbs, 31.75 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-U830-20-D-A
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    GR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)